Motion
RFPA 108

SEALMASTER
RFPA 108

Tapered Roller Piloted Flange Bearing - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #01499453
MFR #RFPA 108
Price$2,205.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFPA 108

Tapered Roller Piloted Flange Bearing - 1-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #01499453
MFR #RFPA 108

Mfr description
RFPA 108 PILOTED FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,205.90/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Flange Thickness
    1/2 in;12.70 mm
  • Housing Width
    2-1/4 in
  • Inner Ring Width
    2-27/32 in
  • Outside Diameter
    6.1250 in
  • Overall Depth
    2.8438 in
  • Overall Length
    6-1/8 in, 155.60 mm
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    2-27/32 in, 72.20 mm
  • Pilot Diameter
    4.2500 in
  • Weight
    10.10 lbs

Details

  • Bearing Number
    RCIA-108
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    6140 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    551913
  • Manufacturer Upc Number
    662288483472
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    RFPA Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288483472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)