Motion
042465

DODGE
042465

Pillow Block Housing - Split Construction, Steel
MI ITEM #01499500
MFR #042465
Price$10,624.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042465

Pillow Block Housing - Split Construction, Steel
MI ITEM #01499500
MFR #042465

Mfr description
SH4S-532-SAFS HOUSING (042465)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,624.27/each

Specifications

Dimensions

  • Base To Bore Centerline  
    6.6900 in
  • Bolt Center To Center Length
    17.3800 to 19.1300 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042465
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)