Motion
042472

DODGE
042472

Pillow Block Housing - Steel
Mi Item #01499501
MFR #042472
Price$18,556.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
042472

Pillow Block Housing - Steel
Mi Item #01499501
MFR #042472

Mfr description
SH4S-538-SAFS HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,556.83/each

Specifications

Dimensions

  • Base To Bore Centerline  
    7.8750 in
  • Bolt Center To Center Length
    22.1300 to 23.8800 in

Details

  • Country of Origin
    US
  • Housing Material
    Steel
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    042472
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475023530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)