Motion
6418
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #01499504
MFR #6418
Price$2,531.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 225 mm OD, 54 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #01499504
MFR #6418

Mfr description
6418 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,531.78/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    54 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    54 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6418 BRG
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6418 is an open radial deep groove ball bearing with a 90mm bore and 225mm outside diameter, built for industrial durability.
  • Manufacturer Catalog Number
    6418
  • Manufacturer Upc Number
    029176417481
  • Max Operating Temperature
    110 °C, 230 °F
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176417481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)