Motion
ARFU-2S

NTN
ARFU-2S

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01499535
MFR #ARFU-2S
Your Price$214.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ARFU-2S

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #01499535
MFR #ARFU-2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.76/each(List $246.97)

Overview

Mfr description
ARFU-2S FLANGE BRG
  • Square shaped bearing housing can be mounted on the side walls of machinery and similar using four bolts
  • Construction around the bearing is simple and mounting is easy
  • The most widely used flange type
  • Cast iron housing with contact seals

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    5.6563 in
  • Bearing Number
    A-AR210-200D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.8125 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.3594 in
  • Radial Dynamic Load Capacity
    7900 lbf
  • Radial Static Load Capacity
    5200 lbf
  • End Type
    Open
  • Length Through Bore
    2-23/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    ARFU
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    A-AR210-200D1
  • Housing ID
    FU210D1V50
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359018387
  • UPC_NO
    4547359018387
  • Weight
    5.952 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text