Motion
1060T31/35 SPACER HUB CL=3.312

FALK
1060T31/35 SPACER HUB CL=3.312

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01499606
MFR #1060T31/35 SPACER HUB CL=3.312
Your Price$914.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31/35 SPACER HUB CL=3.312

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01499606
MFR #1060T31/35 SPACER HUB CL=3.312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$914.95/each(List $1,097.95)

Overview

Mfr description
1060T31/35 SPACER HUB CL=3.312

Specifications

  • Coupling Size Code
    1060T
  • Hub Type
    Spacer Hub
  • Bore Type
    Solid
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Max Rpm
    3600 rpm
  • Hub Material
    Steel
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Horsepower @ 100 RPM
    9.6 hp
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934006135
  • UPC_NO
    782934006135
  • Weight
    10.62 lbs
  • Coupling Size
    1060T31/35
  • Outside Diameter
    5.8200 in
  • Hub Length
    3.3120 in
  • Overall Length
    3.3125 in
  • Series
    Hubs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text