Motion
30208 JV
Tapered Roller Nilos Ring - 27.2 mm ID, 52 mm OD, Internally Sealing
Mi Item #01499623
MFR #30208 JV
Price$40.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 27.2 mm ID, 52 mm OD, Internally Sealing
Mi Item #01499623
MFR #30208 JV

Mfr description
30208 JV NILOS SEALING RING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.38/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    52 mm
  • Ring Inside Diameter
    27.2 mm
  • Ring Thickness
    0.3 mm
  • Weight
    0.02 lbs

Details

  • Compatible Bearing Type
    Tapered Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    JV
  • Sealing Type
    Internally Sealing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)