Motion
DMD-120H-4C-10FT

DIAMOND CHAIN COMPANY
DMD-120H-4C-10FT

Roller Chain - 120H Series, 120H / 1-1/2 in, Cottered, 4 Strand, Carbon Steel Material
Mi Item #01499631
MFR #DMD-120H-4C-10FT
Price$554.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-120H-4C-10FT

Roller Chain - 120H Series, 120H / 1-1/2 in, Cottered, 4 Strand, Carbon Steel Material
Mi Item #01499631
MFR #DMD-120H-4C-10FT

Mfr description
120H-4 COTTER ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$554.95/ft

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Link Plate Thickness
    0.2190 in, 5.56 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pin Length
    8.0600 in, 204.71 mm
  • Pitch
    1-1/2 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    15.7 lbs, 23.36 kg
  • Weight per Foot
    15.7 lbs, 23.36 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    120H-4
  • Chain Number & Pitch
    120H / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    DMD-120H-4C-10FT
  • Material
    Carbon Steel
  • Number Of Links
    80
  • Number Of Strands Across
    4
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    120H
  • Standards Met
    ASME, ANSI B29.1, API
  • Type
    Roller Chain
  • Working Load Capacity
    22666.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)