Motion
MXF20-30
Cylinder, Air
Mi Item #01499954
MFR #MXF20-30
Price$402.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #01499954
MFR #MXF20-30

Mfr description
MXF 20-30 AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Cross Roller Bearings
  • Body Option
    Low Profile
  • Body Type
    Slide Table
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Low Profile
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Slide Table
  • Guide Type
    Cross Roller Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    0.7 to 0.15 MPa
  • Options Included
    Auto Switch Capable, Food Grade Grease Option, Ptfe Grease, Rubber Bumper With Stroke Adjuster
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Series
    MXF
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Internal Bumper
  • Type
    Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)