Specifications
Dimensions
- Chain Or Flight Width96.0000 in
- Chain Pitch1 in
- Minimum Backflex Radius2-3/4 in
- Weight3.30 lbs
- Weight per Foot2.2 lb
Details
- Base Chain MaterialHT
- Chain MaterialBeige High Temperature
- Chain TypeMatTop Chains
- Component StyleStraight Running
- Flight ColorBeige High Temperature
- Flight MaterialHT
- Operating Temperature Range+40 to +212 (Wet) °F, +40 to +220 (Dry) °F
- Pin MaterialPolypropylene
- Standards MetFDA
- UPC_NO793699265194
Overview
Mfr description
HT5997-96 HT5997-96
- HT5997 96 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins