Motion
BMC-L-30
L-Shaped Back Mount Cover Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 36.00 in Width, 26.00 in Height
MI ITEM #01500153
MFR #BMC-L-30
List Price$1,442.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Shaped Back Mount Cover Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 36.00 in Width, 26.00 in Height
MI ITEM #01500153
MFR #BMC-L-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,442.35/each for your price

Overview

Mfr description
BMC-L-30 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Access cover with seal in back
  • Top is welded on
  • Lifting holes
  • Baffle with cutouts
  • Drain
  • Interior and exterior treatedwith a rust preventative oil coating
  • All reservoirs shipped unprimed
  • Leg height is 6" with two 1/2"dia. mounting holes on each side
  • Material is Pickled and Oiledsteel
  • All accessories are shipped looseinside of reservoir

Specifications

  • Reservoir Series
    (L-Shaped) Design - Back Mount Cover
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    33.50 in
  • Overall Width
    36.00 in
  • Overall Height
    26.00 in
  • Mounting Hole Diameter
    1/2 in
  • Deck Plate Thickness
    7 ga
  • Front Plate Thickness
    7 ga
  • End Access Cover Size
    14.00 in
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    239 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text