Motion
BT-JIC-40
JIC Bolt-On Top Hydraulic Reservoir - 40 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 22.00 in Height
MI ITEM #01500164
MFR #BT-JIC-40
Your Price$1,123.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Bolt-On Top Hydraulic Reservoir - 40 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 22.00 in Height
MI ITEM #01500164
MFR #BT-JIC-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,123.35/each(List $1,291.85)

Overview

Mfr description
BT-JIC-40 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Channel gasket material
  • Drain on one end
  • Baffle with cutouts
  • Interior and exterior treated with a rust preventative oilcoating, shipped unprimed
  • Sloped “V” bottom
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (JIC) Design - Bolt-On Top
  • Reservoir Capacity
    40 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    36.00 in
  • Overall Width
    24.00 in
  • Overall Height
    22.00 in
  • Mounting Hole Diameter
    11/16 in
  • Top Plate Thickness
    7 ga
  • End Plate Thickness
    7 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    200 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text