Motion
BT-JIC-50
JIC Bolt-On Top Hydraulic Reservoir - 50 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 23.00 in Height
Mi Item #01500165
MFR #BT-JIC-50
Price$1,159.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Bolt-On Top Hydraulic Reservoir - 50 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 23.00 in Height
Mi Item #01500165
MFR #BT-JIC-50

Mfr description
BT-JIC-50 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Channel gasket material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,159.83/each

Specifications

Dimensions

  • End Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    23.00 in
  • Overall Length
    36.00 in
  • Overall Width
    24.00 in
  • Top Plate Thickness
    7 ga
  • Weight
    210 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    50 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (JIC) Design - Bolt-On Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)