Motion
D-15
Standard Tank Deck - Accommodates JIC 15 Sizes, Without Drip Lip, Without Drain Port, 30.00 in Length, 22.00 in Width, 6.00 in Height, 7 ga Material Thickness
MI ITEM #01500182
MFR #D-15
List Price$583.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Tank Deck - Accommodates JIC 15 Sizes, Without Drip Lip, Without Drain Port, 30.00 in Length, 22.00 in Width, 6.00 in Height, 7 ga Material Thickness
MI ITEM #01500182
MFR #D-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.55/each for your price

Overview

Mfr description
D-15 STD DECK
  • Formed from steel plate and reinforced to provide strengthand rigidity
  • Provides easy movement with forklift
  • Lifting holes for use with overhead hoist
  • All surfaces treated with a rust preventative oil coating
  • Shipped unprimed

Specifications

  • Deck Type
    Standard Deck
  • Tank Size
    JIC 15
  • Drip Lip
    Without Drip Lip
  • Drain Port
    Without
  • Overall Length
    30.00 in
  • Overall Width
    22.00 in
  • Overall Height
    6.00 in
  • Material Thickness
    7 ga
  • Lifting Holes
    Includes Lifting Holes
  • Weight
    69 lbs
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text