Motion
DL-15
Standard Tank Deck with Drip Lip - Accommodates JIC 15 Sizes, Includes Drip Lip, 3/4 NPT Drain Port, 31.00 in Length, 23.00 in Width, 6.00 in Height, 7 ga Material Thickness
MI ITEM #01500201
MFR #DL-15
List Price$627.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Tank Deck with Drip Lip - Accommodates JIC 15 Sizes, Includes Drip Lip, 3/4 NPT Drain Port, 31.00 in Length, 23.00 in Width, 6.00 in Height, 7 ga Material Thickness
MI ITEM #01500201
MFR #DL-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.60/each for your price

Overview

Mfr description
DL-15 STD DECK
  • Formed from steel plate and reinforced to provide strengthand rigidity
  • Provides easy movement with forklift
  • Lifting holes for use with overhead hoist
  • 2" Drip lip with 3/4" N.P.T. drain
  • Can be used as a drip pan on legs
  • All surfaces treated with a rust preventative oil coating
  • Shipped unprimed

Specifications

  • Deck Type
    Standard Deck with Drip Lip
  • Tank Size
    JIC 15
  • Drip Lip
    Includes Drip Lip
  • Drain Port
    3/4 NPT
  • Overall Length
    31.00 in
  • Overall Width
    23.00 in
  • Overall Height
    6.00 in
  • Material Thickness
    7 ga
  • Lifting Holes
    Includes Lifting Holes
  • Weight
    90 lbs
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text