Motion
L-100-12
12 L-Shaped Hydraulic Reservoir - 100 gal, Pickled and Oiled Steel Material, 58.25 in Length, 60.00 in Width, 35.00 in Height
MI ITEM #01500334
MFR #L-100-12
List Price$4,863.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 L-Shaped Hydraulic Reservoir - 100 gal, Pickled and Oiled Steel Material, 58.25 in Length, 60.00 in Width, 35.00 in Height
MI ITEM #01500334
MFR #L-100-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,863.13/each for your price

Overview

Mfr description
L-100-12 RESERVOIR
  • Deck is 12" longer than standard L-Shape reservoir A dim.
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thickflat gasket. (L-150 and larger have two lids)
  • Lifting holes
  • Baffle with cutouts
  • 3/4" N.P.T. drain
  • Interior and exterior treated with a rust preventative oilcoating
  • All reservoirs shipped unprimed
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (L-Shaped) Series 12 Design
  • Reservoir Capacity
    100 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    58.25 in
  • Overall Width
    60.00 in
  • Overall Height
    35.00 in
  • Drain Port Size
    3/4 NPT
  • Mounting Hole Diameter
    11/16 in
  • Deck Plate Thickness
    3/8 in
  • Front Plate Thickness
    7 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    807 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text