Motion
L-45-60
60 L-Shaped Hydraulic Reservoir - 45 gal, Pickled and Oiled Steel Material, 45.50 in Length, 75.50 in Width, 26.25 in Height
MI ITEM #01500347
MFR #L-45-60
List Price$2,766.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 L-Shaped Hydraulic Reservoir - 45 gal, Pickled and Oiled Steel Material, 45.50 in Length, 75.50 in Width, 26.25 in Height
MI ITEM #01500347
MFR #L-45-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,766.03/each for your price

Overview

Mfr description
L-45-60 RESERVOIR
  • 60" Deck ( A Dim. )
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thickflat gasket
  • Lifting holes
  • Baffle with cutouts
  • 3/4" N.P.T. drain
  • Interior and exterior treated with a rust preventative oil coating
  • All reservoirs shipped unprimed
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (L-Shaped) Series 60 Design
  • Reservoir Capacity
    45 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    45.50 in
  • Overall Width
    75.50 in
  • Overall Height
    26.25 in
  • Drain Port Size
    3/4 NPT
  • Mounting Hole Diameter
    11/16 in
  • Deck Plate Thickness
    7 ga
  • Front Plate Thickness
    7 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    481 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text