Motion
NJ-10
Non - JIC Weld On Top Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 18.00 in Length, 15.00 in Width, 12.00 in Height
Mi Item #01500381
MFR #NJ-10
Price$366.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Weld On Top Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 18.00 in Length, 15.00 in Width, 12.00 in Height
Mi Item #01500381
MFR #NJ-10

Mfr description
NJ-10 RESERVOIR
  • Weld riser with Filler Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.25/each

Specifications

Dimensions

  • End Access Cover Size
    6.00 in
  • Overall Height
    12.00 in
  • Overall Length
    18.00 in
  • Overall Width
    15.00 in
  • Weight
    47 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    10 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (Non - JIC) Design - Weld On Top
  • Style Number
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)