Motion
NJ-25
Non - JIC Weld On Top Hydraulic Reservoir - 25 gal, Pickled and Oiled Steel Material, 28.00 in Length, 18.00 in Width, 15.00 in Height
MI ITEM #01500385
MFR #NJ-25
List Price$581.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Weld On Top Hydraulic Reservoir - 25 gal, Pickled and Oiled Steel Material, 28.00 in Length, 18.00 in Width, 15.00 in Height
MI ITEM #01500385
MFR #NJ-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.98/each for your price

Overview

Mfr description
NJ-25 RESERVOIR
  • Weld riser with Filler Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
  • Mounting Holes
  • Endcover with seal
  • Interior and exterior treated with a rust preventative oil coating
  • Shipped unprimed
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (Non - JIC) Design - Weld On Top
  • Reservoir Capacity
    25 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    28.00 in
  • Overall Width
    18.00 in
  • Overall Height
    15.00 in
  • End Access Cover Size
    6.00 in
  • Style Number
    4
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Weight
    97 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text