Motion
NJ-30-5
Non - JIC Weld On Top Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 28.00 in Length, 21.00 in Width, 15.00 in Height
Mi Item #01500388
MFR #NJ-30-5
Price$773.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Weld On Top Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 28.00 in Length, 21.00 in Width, 15.00 in Height
Mi Item #01500388
MFR #NJ-30-5

Mfr description
NJ-30-5 RESERVOIR
  • Weld riser with Filler Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$773.95/each

Specifications

Dimensions

  • End Access Cover Size
    12.00 in
  • Overall Height
    15.00 in
  • Overall Length
    28.00 in
  • Overall Width
    21.00 in
  • Weight
    128 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (Non - JIC) Design - Weld On Top
  • Style Number
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)