Motion
NJ-5
Non - JIC Weld On Top Hydraulic Reservoir - 5 gal, Pickled and Oiled Steel Material, 12.00 in Length, 14.00 in Width, 10.00 in Height
Mi Item #01500391
MFR #NJ-5
Price$327.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Weld On Top Hydraulic Reservoir - 5 gal, Pickled and Oiled Steel Material, 12.00 in Length, 14.00 in Width, 10.00 in Height
Mi Item #01500391
MFR #NJ-5

Mfr description
NJ-5 RESERVOIR
  • Weld riser with Filler Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$327.18/each

Specifications

Dimensions

  • End Access Cover Size
    6.00 in
  • Overall Height
    10.00 in
  • Overall Length
    12.00 in
  • Overall Width
    14.00 in
  • Weight
    30 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    5 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (Non - JIC) Design - Weld On Top
  • Style Number
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)