Motion
NJ-60
Non - JIC Weld On Top Hydraulic Reservoir - 60 gal, Pickled and Oiled Steel Material, 38.00 in Length, 29.00 in Width, 16.00 in Height
MI ITEM #01500393
MFR #NJ-60
Your Price$1,090.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non - JIC Weld On Top Hydraulic Reservoir - 60 gal, Pickled and Oiled Steel Material, 38.00 in Length, 29.00 in Width, 16.00 in Height
MI ITEM #01500393
MFR #NJ-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,090.37/each(List $1,253.93)

Overview

Mfr description
NJ-60 RESERVOIR
  • Weld riser with Filler Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Drain
  • Mounting Holes
  • Endcover with seal
  • Interior and exterior treated with a rust preventative oil coating
  • Shipped unprimed
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (Non - JIC) Design - Weld On Top
  • Reservoir Capacity
    60 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    38.00 in
  • Overall Width
    29.00 in
  • Overall Height
    16.00 in
  • End Access Cover Size
    14.00 in
  • Style Number
    5
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Weight
    209 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text