Motion
OS-L-30
L-Shaped Offset Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 45.50 in Length, 36.00 in Width, 26.00 in Height
MI ITEM #01500402
MFR #OS-L-30
Price$1,744.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Shaped Offset Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 45.50 in Length, 36.00 in Width, 26.00 in Height
MI ITEM #01500402
MFR #OS-L-30

Mfr description
OS-L-30 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thick flat gasket. ( 150 gal. and larger havetwo lids)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,744.13/each

Specifications

Dimensions

  • Deck Plate Thickness
    7 ga
  • Front Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    26.00 in
  • Overall Length
    45.50 in
  • Overall Width
    36.00 in
  • Weight
    289 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (L-Shaped) Design - Offset

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)