Motion
OS-L-300
L-Shaped Offset Hydraulic Reservoir - 300 gal, Pickled and Oiled Steel Material, 82.25 in Length, 60.00 in Width, 52.50 in Height
MI ITEM #01500403
MFR #OS-L-300
Price$9,004.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Shaped Offset Hydraulic Reservoir - 300 gal, Pickled and Oiled Steel Material, 82.25 in Length, 60.00 in Width, 52.50 in Height
MI ITEM #01500403
MFR #OS-L-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,004.20/each

Specifications

Dimensions

  • Deck Plate Thickness
    3/8 in
  • Front Plate Thickness
    1/4 in
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    52.50 in
  • Overall Length
    82.25 in
  • Overall Width
    60.00 in
  • Weight
    1492 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    300 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (L-Shaped) Design - Offset

Overview

Mfr description
OS-L-300 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thick flat gasket. ( 150 gal. and larger havetwo lids)
  • Lifting holes
  • Baffle with cutouts
  • Drain
  • Interior and exterior treatedwith a rust preventative oil coating
  • All reservoirs shipped unprimed
  • Leg height is 6" with two 11/16"dia. mounting holes on each side
  • Material is Pickled and Oiled steel
  • All accessories are shipped looseinside of reservoir

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought