Motion
R-10
Rectangle Shaped Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 24.00 in Length, 11.00 in Width, 15.00 in Height
MI ITEM #01500409
MFR #R-10
List Price$740.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangle Shaped Hydraulic Reservoir - 10 gal, Pickled and Oiled Steel Material, 24.00 in Length, 11.00 in Width, 15.00 in Height
MI ITEM #01500409
MFR #R-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$740.05/each for your price

Overview

Mfr description
R-10 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thickflat gasket
  • Baffle with cutouts
  • 3/4" N.P.T. drain
  • Interior and exterior treated with a rust preventative oil coating
  • All reservoirs shipped unprimed
  • Tank is constructed of 7ga. and the top is constructed of 12ga
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir
  • No mounting holes (customer supplies)

Specifications

  • Reservoir Series
    Rectangle Design
  • Reservoir Capacity
    10 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    24.00 in
  • Overall Width
    11.00 in
  • Overall Height
    15.00 in
  • Drain Port Size
    3/4 NPT
  • Tank Plate Thickness
    7 ga
  • Top Plate Thickness
    12 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Weight
    90 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text