Motion
R-20
Rectangle Shaped Hydraulic Reservoir - 20 gal, Pickled and Oiled Steel Material, 30.00 in Length, 13.00 in Width, 17.25 in Height
MI ITEM #01500411
MFR #R-20
Price$802.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangle Shaped Hydraulic Reservoir - 20 gal, Pickled and Oiled Steel Material, 30.00 in Length, 13.00 in Width, 17.25 in Height
MI ITEM #01500411
MFR #R-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$802.50/each

Specifications

Dimensions

  • Drain Port Size
    3/4 NPT
  • Overall Height
    17.25 in
  • Overall Length
    30.00 in
  • Overall Width
    13.00 in
  • Tank Plate Thickness
    7 ga
  • Top Plate Thickness
    12 ga
  • Weight
    127 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    20 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    Rectangle Design

Overview

Mfr description
R-20 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thickflat gasket
  • Baffle with cutouts
  • 3/4" N.P.T. drain
  • Interior and exterior treated with a rust preventative oil coating
  • All reservoirs shipped unprimed
  • Tank is constructed of 7ga. and the top is constructed of 12ga
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir
  • No mounting holes (customer supplies)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought