Motion
R-30
Rectangle Shaped Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 36.00 in Length, 13.00 in Width, 19.50 in Height
Mi Item #01500412
MFR #R-30
Price$941.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rectangle Shaped Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 36.00 in Length, 13.00 in Width, 19.50 in Height
Mi Item #01500412
MFR #R-30

Mfr description
R-30 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Hinged lid with T-handle latch, lid catch and 1/4" thickflat gasket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$941.25/each

Specifications

Dimensions

  • Drain Port Size
    3/4 NPT
  • Overall Height
    19.50 in
  • Overall Length
    36.00 in
  • Overall Width
    13.00 in
  • Tank Plate Thickness
    7 ga
  • Top Plate Thickness
    12 ga
  • Weight
    158 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    Rectangle Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)