Motion
RB-JIC-40
JIC Removable Baffle Hydraulic Reservoir - 40 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 22.00 in Height
MI ITEM #01500422
MFR #RB-JIC-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Removable Baffle Hydraulic Reservoir - 40 gal, Pickled and Oiled Steel Material, 36.00 in Length, 24.00 in Width, 22.00 in Height
MI ITEM #01500422
MFR #RB-JIC-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RB-JIC-40 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Two Endcovers with seals
  • 3/4" NPT drain on one endcover
  • Baffle with cutouts & removable, held in place with springstyle cotter pin.
  • Ideal for quick and easy removing and installations
  • Interior and exterior treated with a rust preventative oilcoating, shipped unprimed
  • Sloped “V” bottom
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (JIC) Design - Removable Baffle
  • Reservoir Capacity
    40 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    36.00 in
  • Overall Width
    24.00 in
  • Overall Height
    22.00 in
  • Drain Port Size
    3/4 NPT
  • Mounting Hole Diameter
    11/16 in
  • Top Plate Thickness
    7 ga
  • End Plate Thickness
    7 ga
  • End Access Cover Size
    14.00 in
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    196 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought