Specifications
Dimensions
- Drain Port Size3/4 NPT
- End Access Cover Size14.00 in
- End Plate Thickness7 ga
- Leg Height6.00 in
- Mounting Hole Diameter11/16 in
- Overall Height21.00 in
- Overall Length48.00 in
- Overall Width27.00 in
- Top Plate Thickness7 ga
- Weight278 lbs
Details
- Filler/BreatherFiller / Breather Included
- Fluid Level Temp Gauge5.00 inch Gauge Included
- Manufacturer Product Page
- Reservoir Capacity60 gal (US)
- Reservoir MaterialPickled and Oiled Steel
- Reservoir Series(JIC) Design - Removable Baffle
Overview
Mfr description
RB-JIC-60 RESERVOIR
- Weld Riser with Filler/ Breather
- Fluid Level / Temp. Gauge ( 5" )
- Two Endcovers with seals
- 3/4" NPT drain on one endcover
- Baffle with cutouts & removable, held in place with springstyle cotter pin.
- Ideal for quick and easy removing and installations
- Interior and exterior treated with a rust preventative oilcoating, shipped unprimed
- Sloped “V” bottom
- Leg height is 6" with two 11/16" dia. mounting holes on eachside
- Material is Pickled and Oiled steel
- All accessories are shipped loose inside of reservoir