Motion
SS-JIC-100
JIC Stainless Steel Standard Hydraulic Reservoir - 100 gal, 304 Stainless Steel Material, 60.00 in Length, 27.00 in Width, 24.00 in Height
MI ITEM #01500447
MFR #SS-JIC-100
List Price$7,285.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Stainless Steel Standard Hydraulic Reservoir - 100 gal, 304 Stainless Steel Material, 60.00 in Length, 27.00 in Width, 24.00 in Height
MI ITEM #01500447
MFR #SS-JIC-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,285.51/each for your price

Overview

Mfr description
SS-JIC-100 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Two Endcovers with seals
  • 3/4" NPT drain on one endcover
  • Baffle with cutouts
  • Sloped “V” bottom
  • Leg height is 6" with two 11/16" diameter mounting holes oneach side
  • Material is 304 stainless steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (JIC) Design - Stainless Steel
  • Reservoir Capacity
    100 gal (US)
  • Reservoir Material
    304 Stainless Steel
  • Overall Length
    60.00 in
  • Overall Width
    27.00 in
  • Overall Height
    24.00 in
  • Drain Port Size
    3/4 NPT
  • Mounting Hole Diameter
    11/16 in
  • Top Plate Thickness
    1/4 in
  • End Plate Thickness
    1/4 in
  • End Access Cover Size
    14.00 in
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    380 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text