Motion
T-120
T-Shaped Hydraulic Reservoir - 120 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
MI ITEM #01500477
MFR #T-120
Price$5,634.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Shaped Hydraulic Reservoir - 120 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
MI ITEM #01500477
MFR #T-120

Mfr description
T-120 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Lift off lid with two T-handles and flat gasket, (T-150 andlarger have two lids)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,634.47/each

Specifications

Dimensions

  • Deck Plate Thickness
    3/8 in
  • Front Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    35.00 in
  • Overall Length
    58.25 in
  • Overall Width
    72.00 in
  • Weight
    935 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    120 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (T-Shaped) Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)