Motion
T-30
T-Shaped Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 60.00 in Width, 26.00 in Height
Mi Item #01500481
MFR #T-30
Price$1,886.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Shaped Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 60.00 in Width, 26.00 in Height
Mi Item #01500481
MFR #T-30

Mfr description
T-30 RESERVOIR
  • Weld Riser with Filler/ Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Lift off lid with two T-handles and flat gasket, (T-150 andlarger have two lids)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,886.18/each

Specifications

Dimensions

  • Deck Plate Thickness
    7 ga
  • Front Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    26.00 in
  • Overall Length
    33.50 in
  • Overall Width
    60.00 in
  • Weight
    230 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (T-Shaped) Design
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)