Motion
TM-L-30
L-Shaped Top Mount Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 36.00 in Width, 28.00 in Height
Mi Item #01500492
MFR #TM-L-30
Price$1,631.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Shaped Top Mount Hydraulic Reservoir - 30 gal, Pickled and Oiled Steel Material, 33.50 in Length, 36.00 in Width, 28.00 in Height
Mi Item #01500492
MFR #TM-L-30

Mfr description
TM-L-30 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Offset hinged lid with T-handle latch, lid catch, and 1/4"thick flat gasket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,631.83/each

Specifications

Dimensions

  • Deck Plate Thickness
    7 ga
  • Drain Port Size
    3/4 NPT
  • Front Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    28.00 in
  • Overall Length
    33.50 in
  • Overall Width
    36.00 in
  • Weight
    270 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    30 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (L-Shaped) Design - Top Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)