Motion
WT-L-700
L-Shaped Weld On Top Hydraulic Reservoir - 700 gal, Pickled and Oiled Steel Material, 84.00 in Length, 72.00 in Width, 61.00 in Height
Mi Item #01500537
MFR #WT-L-700
Price$13,584.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Shaped Weld On Top Hydraulic Reservoir - 700 gal, Pickled and Oiled Steel Material, 84.00 in Length, 72.00 in Width, 61.00 in Height
Mi Item #01500537
MFR #WT-L-700

Mfr description
WT-L-700 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Endcovers with seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,584.78/each

Specifications

Dimensions

  • Deck Plate Thickness
    3/8 in
  • End Access Cover Size
    16.00 in
  • Front Plate Thickness
    1/4 in
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    61.00 in
  • Overall Length
    84.00 in
  • Overall Width
    72.00 in
  • Weight
    2190 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    700 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (L-Shaped) Design - Weld On Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)