Motion
WT-T-100
T-Shaped Weld On Top Hydraulic Reservoir - 100 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
MI ITEM #01500540
MFR #WT-T-100
List Price$5,636.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Shaped Weld On Top Hydraulic Reservoir - 100 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
MI ITEM #01500540
MFR #WT-T-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,636.67/each for your price

Overview

Mfr description
WT-T-100 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Endcovers with seals
  • Lifting holes
  • Baffle with cutouts
  • Drain
  • Interior and exterior treated with a rust preventative oilcoating
  • All reservoirs shipped unprimed
  • Leg height is 6" with two 11/16" dia. mounting holes on eachside
  • Top has same material thickness as fronts
  • Material is Pickled and Oiled steel
  • All accessories are shipped loose inside of reservoir

Specifications

  • Reservoir Series
    (T-Shaped) Design - Weld On Top
  • Reservoir Capacity
    100 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Overall Length
    58.25 in
  • Overall Width
    72.00 in
  • Overall Height
    35.00 in
  • Mounting Hole Diameter
    11/16 in
  • Deck Plate Thickness
    3/8 in
  • Top Plate Thickness
    7 ga
  • Front Plate Thickness
    7 ga
  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Leg Height
    6.00 in
  • Weight
    960 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text