Motion
WT-T-120
T-Shaped Weld On Top Hydraulic Reservoir - 120 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
Mi Item #01500541
MFR #WT-T-120
Price$6,004.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Shaped Weld On Top Hydraulic Reservoir - 120 gal, Pickled and Oiled Steel Material, 58.25 in Length, 72.00 in Width, 35.00 in Height
Mi Item #01500541
MFR #WT-T-120

Mfr description
WT-T-120 RESERVOIR
  • Weld Riser with Filler / Breather
  • Fluid Level / Temp. Gauge ( 5" )
  • Endcovers with seals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,004.83/each

Specifications

Dimensions

  • Deck Plate Thickness
    3/8 in
  • Front Plate Thickness
    7 ga
  • Leg Height
    6.00 in
  • Mounting Hole Diameter
    11/16 in
  • Overall Height
    35.00 in
  • Overall Length
    58.25 in
  • Overall Width
    72.00 in
  • Top Plate Thickness
    7 ga
  • Weight
    975 lbs

Details

  • Filler/Breather
    Filler / Breather Included
  • Fluid Level Temp Gauge
    5.00 inch Gauge Included
  • Manufacturer Product Page
  • Reservoir Capacity
    120 gal (US)
  • Reservoir Material
    Pickled and Oiled Steel
  • Reservoir Series
    (T-Shaped) Design - Weld On Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)