Motion
5H45-1 1.375 BASIC SPCL

NEXEN GROUP
5H45-1 1.375 BASIC SPCL

Tooth Clutch - 1.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #01500680
MFR #5H45-1 1.375 BASIC SPCL
Price$2,363.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
5H45-1 1.375 BASIC SPCL

Tooth Clutch - 1.3750 in Bore, Shaft Mounted, Air Engaged/Spring Release, Open Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Flange Mount
Mi Item #01500680
MFR #5H45-1 1.375 BASIC SPCL

Mfr description
907004 5H45 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,363.40/each

Specifications

Dimensions

  • Backlash
    0.28°
  • Bore Diameter
    1.3750 in
  • Drive Inertia
    26.09 lb-in²
  • Height
    6.0600 in, 153.92 mm
  • Input Shaft Diameter
    1.3750 in, 34.92 mm
  • Overall Diameter
    6.0600 in, 153.92 mm
  • Overall Length
    3.9100 in, 99.31 mm
  • Port Size
    1/8 NPT
  • Weight
    15.00 lbs
  • Width
    6.0600 in, 153.92 mm

Details

  • Additional Details
    Torque up to 14650 In-lbs. @ 80 psi. Maximum speed up to 4000 rpm. Bore sizes up to 3.938 in. Pilot mount accepts pulleys, sprockets, and couplings. Couplings available in single and double flex for shaft coupling applications. Positive engagement without slippage. These clutches are ideal for in-line zoned conveyor applications, as well as other applications that require bi-directional movement. Pulley or sprocket mounting not allowed, consult Nexen for use in cyclic applications or engagement at differential speeds. Flange should be mounted to another bearing supported element or rigid plate if used as a holding brake.
  • Air Chamber Volume
    0.763 in³
  • Bore Type
    Finished w/ Keyway & 2 SS
  • Clutch Air Chamber Volume When New
    0.763 in3, 12.503 cm3
  • Clutch Category
    Tooth Clutch
  • Clutch Response Factor
    0.104
  • Clutch Type
    Tooth Clutch
  • Combination Type
    Clutch Only
  • Design
    Open
  • Drive Arrangement
    Flange Mount
  • Engagement/Release
    Air Engaged/Spring Release
  • Finish
    Machined Aluminum Air Chamber, Black Oxide Drive Flange
  • Function
    Connect/Disconnect, Shaft Timing, Holding
  • Harmonization Code
    8483.60.4000
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Rpm
    3000 rpm
  • Max Static Clutch Torque
    4900.0000 in-lbs, 553.625 N-m
  • Min Engagement Pressure
    20 psi
  • Min Static Torque Capacity
    1230 in
  • Model
    5H45
  • Mounting Configuration
    Shaft Mounted
  • Number Of Engagement Positions
    122
  • Open Or Enclosed Design
    Open
  • Pilot Or Drive Flg Bolt Circle Data
    4, 0.250-20 Holes @ 90° on a 5.187 inch B.C.
  • Product Type
    Pneumatic Clutches
  • Ratings
    CE and RoHS
  • Restrictions
    No Radial (Pulley, Sprocket), Or Moment Loads Allowed On Output Flange, Consult Nexen For Use In Cyclic Applications Or Engagement At Differential Speeds (Not Recommended)
  • Series
    5H 45
  • Shaft Inertia
    8.35 lb/in²
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284225847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)