Motion
3" OTTER WATER SUCTION

BOSTON IND (DANFOSS)
3" OTTER WATER SUCTION

Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Water Suction & Discharge Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
MI ITEM #01500702
MFR #3" OTTER WATER SUCTION
Price$13.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
3" OTTER WATER SUCTION

Industrial Hose Industrial Hose - 3 in Inner Diameter, 150 psi Working Pressure, Water Suction & Discharge Type, EPDM Rubber Tube Material, EPDM Rubber Cover Material, 100.00 ft Length
MI ITEM #01500702
MFR #3" OTTER WATER SUCTION

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.41/ft

Specifications

Dimensions

  • Dash Size
    -48
  • Hose Weight
    181.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    13.39 in
  • Nominal Hose Inner Diameter  
    3 in
  • Nominal Hose Outer Diameter  
    3.57 in
  • Vacuum Rating
    28 inch mercury
  • Wall Thickness
    0.285 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Multi Braid
  • Cover Material
    EPDM Rubber
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Water Suction & Discharge
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H036448-100
  • Manufacturer Upc Number
    639789265517
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Reinforcement Material
    Textile
  • Series
    H0364 Series
  • Tube Material
    EPDM Rubber
  • Typical Applications
    Transfer of water, pumping, suction and discharge of water and slurries.
  • UPC_NO
    639789265517
  • Working Pressure
    150 psi

Overview

Mfr description
3" OTTER WATER SUCTION
  • Industry leader since 1870|Designed for safety and reliability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text