Motion
4" OTTER WATER SUCTION

BOSTON IND (DANFOSS)
4" OTTER WATER SUCTION

Eaton H0364 Series Industrial Hose Water;Otter Water Suction and Discharge
Mi Item #01500703
MFR #4" OTTER WATER SUCTION
Price$16.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
4" OTTER WATER SUCTION

Eaton H0364 Series Industrial Hose Water;Otter Water Suction and Discharge
Mi Item #01500703
MFR #4" OTTER WATER SUCTION

Mfr description
4" OTTER WATER SUCTION
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/ft

Specifications

Dimensions

  • Dash Size
    -64
  • Hose Weight
    250.00 lbs/ft
  • Length
    100.00 ft
  • Minimum Bend Radius
    17.72 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.59 in
  • Vacuum Rating
    24 inch mercury
  • Wall Thickness
    0.295 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    450 psi
  • Color
    Black
  • Compatible Fittings
    Cam and groove, Combination nipple
  • Construction
    Multi Braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    High-tensile synthetic textile and steel helix wire
  • Hose Type
    Water
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H036464-100
  • Manufacturer Upc Number
    639789265524
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Series
    H0364 Series
  • Tube Material
    EPDM
  • Typical Applications
    Transfer of water, pumping, suction and discharge of water and slurries.
  • UPC_NO
    639789265524
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)