Motion
5901212C
Brass Material, 3/4 in Hose ID
MI ITEM #01500859
MFR #5901212C
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 3/4 in Hose ID
MI ITEM #01500859
MFR #5901212C

Mfr description
5901212C MALE GHT X HOSE BARB BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in

Details

  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)