Motion
5910612C
Brass Material, 3/8 in Hose ID
Mi Item #01500861
MFR #5910612C
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 3/8 in Hose ID
Mi Item #01500861
MFR #5910612C

Mfr description
5910612C FEM GHT SWIVEL X HOSE BARB BRAS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)