Motion
5910812C
Brass Material, 1/2 in Hose ID
Mi Item #01500862
MFR #5910812C
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 1/2 in Hose ID
Mi Item #01500862
MFR #5910812C

Mfr description
591-0812 FEM GHT SWIVEL X HOSE BARBBRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.83/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)