Motion
5911012C
Brass Material, 5/8 in Hose ID
Mi Item #01500863
MFR #5911012C
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brass Material, 5/8 in Hose ID
Mi Item #01500863
MFR #5911012C

Mfr description
591-1012 FEM GHT SWIVELXHOSE BARB BRASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Hose Inside Diameter
    5/8 in

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)