Motion
A-AEL206-104D1

NTN
A-AEL206-104D1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #01500871
MFR #A-AEL206-104D1
Your Price$55.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-AEL206-104D1

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
MI ITEM #01500871
MFR #A-AEL206-104D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.88/each(List $64.26)

Overview

Mfr description
A-AEL206-104D1

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    1.4055 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    4384 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    4900 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    5/16-24 UNF
  • Locking Device Part Number
    EL206-104
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359459715
  • UPC_NO
    4547359459715
  • Weight
    0.694 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text