Motion
116
Air Hammer Drill - Pistol Grip Handle, 3500 bpm Impact Rate
Mi Item #01500885
MFR #116
Price$114.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 3500 bpm Impact Rate
Mi Item #01500885
MFR #116

Mfr description
116 AIR HAMMER 3500 BPM 2-5/8IN STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.64/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Overall Length
    7.8 in
  • Tool Weight
    3.4 lb

Details

  • Air Consumption
    15 cfm
  • Chipping
    Not Chipping
  • Handle Style
    Pistol Grip
  • Impact Rate
    3500 bpm
  • Material
    Alloy Steel
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)