Motion
117
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #01500887
MFR #117
Price$223.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Hammer Drill - Pistol Grip Handle, 2000 bpm Impact Rate
Mi Item #01500887
MFR #117

Mfr description
117 AIR HAMMER 2000 BPM 3-1/2IN STROKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.02/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPTF in
  • Overall Length
    9.9 in
  • Tool Weight
    4.1 lb

Details

  • Air Consumption
    3 cfm
  • Handle Style
    Pistol Grip
  • Impact Rate
    2000 bpm
  • Includes
    Tail Pipe Cutter
  • Number Of Pieces
    11
  • Vibration Control
    Vibration Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)