Motion
312A
3.67 X 6.75-inch Random Orbital Sander, Paper Clamp Pad, 8000 RPM, 0.3 HP
Mi Item #01500890
MFR #312A
Price$412.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.67 X 6.75-inch Random Orbital Sander, Paper Clamp Pad, 8000 RPM, 0.3 HP
Mi Item #01500890
MFR #312A

Mfr description
312A 3.67 X 6.75IN AIR SANDER PAPER
  • Durable: This sander can withstand harsh environments, so no matter where you decide to work, you’ll never have to worry about your tools functioning.
  • Comfort: The compact, contoured palm-grip on this sander allows for one-handed use.
  • Performance: With variable speed and a finely tuned motor, you can be sure this sander will perform quickly and efficiently every time.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$412.33/each

Specifications

Dimensions

  • Overall Height
    4.33 in
  • Overall Length
    8.5 in
  • Pad Size
    3.67 in X 6.75 in
  • Tool Weight
    4.6 lb

Details

  • Air Consumption
    9 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    0.3 hp
  • Maximum Speed
    8000 rpm
  • Orbit Style
    Random
  • Pad Mount Style
    Paper Clamp
  • Pad Shape
    Rectangle
  • Sander Style
    Palm
  • Sound Level
    86.0 dB(a)
  • Vacuum Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)