Motion
7803RA
Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
Mi Item #01500899
MFR #7803RA
Price$590.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grip Drill - Reversible, Chuck Size 1/2 in, 500 rpm Maximum Speed
Mi Item #01500899
MFR #7803RA

Mfr description
7803RA 1/2IN KEYED PISTOL AIR DRILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$590.86/each

Specifications

Dimensions

  • Chuck Size
    1/2 in

Details

  • Air Consumption
    20 cfm
  • Maximum Speed
    500 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)