Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Medium Duty Air Needle Scaler, 4800 BPM, 1-1/8" Stroke, 1" Bore, Includes -19 7" Needles
Mi Item #01500904
MFR #125-A

Mfr description
125-A AIR NEEDLE SCALER 4800 BPM 1-1/8IN
  • Durability: Reengineered needle spring delivers more than twice the life of its previous version.
  • Versatility: Can be used with 1/8" round needles (Qty 19) or with chisel attachments to match up with many of your surface preparation needs.
  • Economical: A great value that will work as long as you do.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Inlet Size
    1/4 in
  • Needle Diameter
    1/8 in
  • Overall Length
    465 mm
  • Tool Weight
    6.2 lb

Details

  • Air Consumption
    15 cfm
  • Handle Style
    Inline
  • Impact Rate
    4600 bpm
  • Includes Needles
    Needles Included
  • Number of Needles
    19
  • Power Source
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)