Motion
211
Air Impact Wrench - 211, Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #01500911
MFR #211
Price$469.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 211, Pistol Grip Handle, Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #01500911
MFR #211

Mfr description
211 3/8IN AIR IN LINE IMPACT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$469.65/each

Specifications

Dimensions

  • Blows per Minute
    1500 bpm
  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    6.6 in
  • Tool Weight
    2.4 lb
  • Torque
    150 ft-lbs

Details

  • Air Consumption
    11.0 cfm
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023000800
  • Maximum Speed
    10000 rpm
  • Number Of Pieces
    1
  • Product Types
    Straight Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    211
  • UPC_NO
    663023000800
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)